Innovative Components
Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel
Mfr # GN5C10004P4--21
Zoro # G2241145
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.75"
- Finish zinc plated
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C10004P4--21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel GN5C07504P4--21
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap KNH1-HEXTH1----
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C10005SA--21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel GN5C1000R5--S21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Rounded T-Knob GI1/2T1.5-B-TR6
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap GNH1-HEXRT5----
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel GN6C----PL5--21
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----5S2B-22
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X35, Cast Zinc Black Satin, Comp: Steel K0122.92061X35
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw 3N6F48
- Innovative Components Knobs