Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1928001| Mfr #: 3GDR1

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Four Prong w/ScrewMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928001 Mfr #: 3GDR1
Style: Four Prong w/ScrewMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.50"Item: Four Prong Knob
Finish: zinc platedLength: 1.125"
Screw Length: 0.50"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Screw Length 1/2 In, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 2 1/2 In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong w/Screw Style, Steel, Zinc Plated

Reviews