Innovative Components
Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel
Mfr # GN5C07504P4--21
Zoro # G2357801
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.75"
- Finish zinc plated
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel GN5C10004P4--21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C10004P4--21
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel GN6C----F6-B-21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Pull Knob GI1/2T1.5-B-PL5
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Ball Knob GI1/2S1.5-B--B3
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated GN4C2125K4---21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Blind Tap, Steel GN4C----5S3B-21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel GN5C----4S4BS21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel GN4C----5S2B-21
- KIPP Star Grip, DIN 6336 Similar, D=M06X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black K0155.4061X45
- ELESA Zinc-plated steel threaded stud, VC.192/50 p-M10x40 VC.192-p
- Innovative Components Hand Knobs and Wheels