KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Four Prong Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1088981| Mfr #: 3GDP5

$1.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Four Prong Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088981 Mfr #: 3GDP5
Item: Four Prong KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.75"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: Four Prong
Thread Size: 1/4-20Length: 1.00"
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews