Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1291683| Mfr #: 3GDT4

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): BlindThread Size: 3/8-16Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291683 Mfr #: 3GDT4
Tap Type (In.): BlindThread Size: 3/8-16
Material: SteelBase Dia. (In.): 1.00
Knob Type: Black Polypro Plastic,Steel Zinc InsertLength: 1.125"
Item: Four Prong KnobFits Hand Wheel Dia. (In.): -
Finish: zinc platedIncludes: -
Style: Four ProngStandards: -
Diameter: 2.50"Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 1/8 In, Thread Size 3/8-16 In, Dia 2 1/2 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews