PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2085641| Mfr #: 3GDT6

$1.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.00Material: steelDiameter: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085641 Mfr #: 3GDT6
Base Dia. (In.): 1.00Material: steel
Diameter: 2.50"Thread Size: 1/2-13
Finish: zinc platedStyle: Four Prong
Length: 1.125"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: Four Prong KnobTap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 1/8 In, Thread Size 1/2-13 In, Dia 2 1/2 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews