DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2054376| Mfr #: 3GDP4

$1.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.75
Material: steel
Diameter: 1.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054376 Mfr #: 3GDP4
Base Dia. (In.): 0.75Material: steel
Diameter: 1.75"Thread Size: 1/4-20
Finish: zinc platedStyle: Four Prong
Length: 1.00"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: Four Prong KnobTap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews