Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1628855| Mfr #: 3GDR3

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Four Prong Knob
Material: steel
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628855 Mfr #: 3GDR3
Item: Four Prong KnobMaterial: steel
Tap Type (In.): ThruDiameter: 2.50"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: Four Prong
Thread Size: 1/4-20Length: 1.125"
Finish: zinc platedBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 2 1/2 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews