PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1852794| Mfr #: 3GDP8

$2.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Four Prong KnobFits Hand Wheel Dia. (In.): -Length: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852794 Mfr #: 3GDP8
Item: Four Prong KnobFits Hand Wheel Dia. (In.): -
Length: 1.00"Finish: zinc plated
Knob Type: Black Polypro Plastic,Steel Zinc InsertIncludes: -
Material: SteelStandards: -
Thread Size: 5/16-18Style: Four Prong
Base Dia. (In.): 0.75Tap Type (In.): Thru
Diameter: 1.75"Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 In, Thread Size 5/16-18 In, Dia 1 3/4 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews