KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2251304| Mfr #: 3GDR7

$1.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Thru
Length: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251304 Mfr #: 3GDR7
Thread Size: 5/16-18Tap Type (In.): Thru
Length: 1.125"Diameter: 2.50"
Style: Four ProngItem: Four Prong Knob
Finish: zinc platedKnob Type: Black Polypro Plastic,Steel Zinc Insert
Base Dia. (In.): 1.00Material: steel
Country of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 2 1/2 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Four Prong Style, Steel, Zinc Plated

Reviews