SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass

INNOVATIVE COMPONENTS| Zoro #: G0584367| Mfr #: 3GDU4

$4.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Four ProngMaterial: BrassBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584367 Mfr #: 3GDU4
Style: Four ProngMaterial: Brass
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Brass Insert
Diameter: 2.50"Item: Four Prong Knob
Finish: -Length: 1.125"
Thread Size: 3/8-16Standards: -
Tap Type (In.): Thru, Quick ReleaseCountry of Origin (subject to change): Multiple

Description

Four Prong Knob, Length 1 1/8, Thread Size 3/8-16 In, Dia 2 1/2 In, Tap Type Thru,Quick Release In, Base Dia 1 In, Knob Type Black Polypro Plastic,Brass Insert, Four Prong Style, Brass

Reviews