Innovative Components
Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob
Mfr # GI1/2S1.5-B-TR6
Zoro # G1028203
$10.99
16% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Rounded T-Knob
- Material Steel
- Style Short Tip
- Tip Dia. 1/2"
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel GN6C----4P7L-21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob GI3/8-1.5-B--B3
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C----B2---22
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000F6---21
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L GN6C----S5-----
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel GN4C1750F6---21
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel GN6C----PL5--21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT5B-21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel GN6C----4S5BS21
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic 3000HV
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type 1110
- Innovative Components Hand Knobs and Wheels