Innovative Components
Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel
Mfr # GN04----F2-L-21
Zoro # G0887546
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.375"
- Finish zinc plated
- Knob Type Black Polypro Plastic, Steel Zinc Locknut
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel GN4C----F2-L-21
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----4P7B-22
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/4" Dia., Plastic GNH4-HEX5S3A---
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C1000R3--S21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C10004P4--21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C1000F4---21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 1-3/8" Dia. GNH4-HEXF2-----
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap GN4X-5X-B4--S--
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap GN6X-8X-B7--S--
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L 3055
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic 3035BG
- Innovative Components Hand Knobs and Wheels