Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G1106761| Mfr #: 3GEC9

$1.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 1/4-20
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106761 Mfr #: 3GEC9
Thread Size (In.): 1/4-20Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Screw Length 1 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 3/4 In, Base Dia 1/2 In, Knob Type Black Nylon Plastic Steel Zinc Insert, Knurled w/Screw Style, Steel, Zinc Plated

Reviews