SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G2071264| Mfr #: 3GED1

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 8-32Item: Knurled KnobCountry of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071264 Mfr #: 3GED1
Thread Size (In.): 8-32Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Screw Length 1/2 In, Length 1/2 In, Thread Size 8-32 In, Dia 3/4 In, Base Dia 1/2 In, Knob Type Black Nylon Plastic Steel Zinc Insert, Knurled w/Screw Style, Steel, Zinc Plated

Reviews