DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G0753191| Mfr #: 3GED9

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 1/4-20
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753191 Mfr #: 3GED9
Thread Size (In.): 1/4-20Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Screw Length 2 1/8 In, Length 1/2 In, Thread Size 1/4-20 In, Dia 1 In, Base Dia 5/8 In, Knob Type Black PolyproPlastic Steel Zinc Insert, Knurled w/Screw Style, Steel, Zinc Plated

Reviews