KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G1867731| Mfr #: 3GED4

$1.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 10-24
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867731 Mfr #: 3GED4
Thread Size (In.): 10-24Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Screw Length 3/4 In, Length 1/2 In, Thread Size 10-24 In, Dia 1 In, Base Dia 5/8 In, Knob Type Black Polypro Plastic Steel Zinc Insert, Knurled w/Screw Style, Steel, Zinc Plated

Reviews