KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G1839494| Mfr #: 3GEE3

$2.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 5/16-18
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839494 Mfr #: 3GEE3
Thread Size (In.): 5/16-18Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Screw Length 3/4 In, Length 1/2 In, Thread Size 5/16-18 In, Dia 1 In, Base Dia 5/8 In, Knob Type Black ABS Plastic Steel Zinc Insert, Knurled w/Screw Style, Steel, Zinc Plated

Reviews