Innovative Components
Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated
Mfr # GN820625K1--N22
Zoro # G1674583
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 0.625 in
- Thread Size #8-32
- Thread Size (In.) 8-32
- Handle Type Knurled Round
- Overall Height 23/64 in
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, #10 Thread Size, 1-3/4" Dia., Thru Tap GNH10HEX3P4----
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic GNH2-HEX5SA----
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel GN5C----F7SB-22
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C----RT5--21
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel GN5C----F4-L-21
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel GN6C----5S4--21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/4-20 Thread Size, 2"L, Steel GN4C----S3--S21
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 5/16" Thread Size, 1-3/4" Dia. GNH2-HEX4P4----
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated GN02----K3-LN21
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black K0155.108
- KIPP Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel K0116.5123X40
- Innovative Components Hand Knobs and Wheels