KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knurled Knob, 10-32 Thread Size, 5/8"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G0390135| Mfr #: 3GED3

$1.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 10-32
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390135 Mfr #: 3GED3
Thread Size (In.): 10-32Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Length 5/8 In, Thread Size 10-32 In, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black ABS Plastic Steel Zinc Insert, Knurled Style, Steel, Zinc Plated

Reviews