KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G1424087| Mfr #: 3GEE2

$1.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 1/4-20
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424087 Mfr #: 3GEE2
Thread Size (In.): 1/4-20Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Length 5/8 In, Thread Size 1/4-20 In, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Nylon Plastic ,All Plastic Threads, Knurled Style, Steel

Reviews