Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G0260863| Mfr #: 3GEE6

$1.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 8-32
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260863 Mfr #: 3GEE6
Thread Size (In.): 8-32Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Length 5/8 In, Thread Size 8-32 In, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic Zinc Yellow Insert, Knurled Style, Steel, Zinc Plated

Reviews