DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated

INNOVATIVE COMPONENTS| Zoro #: G0528595| Mfr #: 3GEC3

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 8-32
Item: Knurled Knob
Country of Origin (subject to change): Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528595 Mfr #: 3GEC3
Thread Size (In.): 8-32Item: Knurled Knob
Country of Origin (subject to change): Multiple

Description

Knurled Knob, Length 5/8 In, Thread Size 8-32 In, Dia 3/4 In, Tap Type Blind In, Base Dia 1/2 In, Knob Type Black ABS Plastic Zinc Yellow Insert, Knurled Style, Steel, Zinc Yellow

Reviews