KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 1 In, 1/4

INNOVATIVE COMPONENTS| Zoro #: G0736897| Mfr #: 3JCW1

$25.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock Pin
Knob Type: Positive Locking Pin
Pin Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736897 Mfr #: 3JCW1
Item: Ball Lock PinKnob Type: Positive Locking Pin
Pin Dia.: 1/4"Finish: Plain
Style: Ring HandleMaterial: 17-4 Stainless Steel
Grip Length: 1"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 1 In Grip Length, Pin Dia 1/4 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews