SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lock Pin, Ring, 2 In, 1/2

INNOVATIVE COMPONENTS| Zoro #: G0521157| Mfr #: 3JCW8

$45.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock PinFinish: PlainMaterial: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521157 Mfr #: 3JCW8
Item: Ball Lock PinFinish: Plain
Material: 17-4 Stainless SteelPin Dia.: 1/2"
Grip Length: 2"Style: Ring Handle
Knob Type: Positive Locking PinCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 2 In Grip Length, Pin Dia 1/2 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews