Lock Pin, Ring, 2 In, 1/4

INNOVATIVE COMPONENTS| Zoro #: G1239366| Mfr #: 3JCW3

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Knob Type: Positive Locking Pin
Grip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239366 Mfr #: 3JCW3
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Ring Handle
Pin Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 2 In Grip Length, Pin Dia 1/4 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews