KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 2 In, 3/8

INNOVATIVE COMPONENTS| Zoro #: G1749517| Mfr #: 3JCW5

$35.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 2"
Item: Ball Lock Pin
Material: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749517 Mfr #: 3JCW5
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Style: Ring HandleFinish: Plain
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 2 In Grip Length, Pin Dia 3/8 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews