KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 3 In, 1/2

INNOVATIVE COMPONENTS| Zoro #: G0328343| Mfr #: 3JCX1

$56.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grip Length: 3"
Item: Ball Lock Pin
Pin Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328343 Mfr #: 3JCX1
Grip Length: 3"Item: Ball Lock Pin
Pin Dia.: 1/2"Style: Ring Handle
Material: 17-4 Stainless SteelFinish: Plain
Knob Type: Positive Locking PinCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 3 In Grip Length, Pin Dia 1/2 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews