KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 3 In, 3/8

INNOVATIVE COMPONENTS| Zoro #: G1421874| Mfr #: 3JCW6

$37.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock Pin
Knob Type: Positive Locking Pin
Pin Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421874 Mfr #: 3JCW6
Item: Ball Lock PinKnob Type: Positive Locking Pin
Pin Dia.: 3/8"Finish: Plain
Style: Ring HandleMaterial: 17-4 Stainless Steel
Grip Length: 3"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 3 In Grip Length, Pin Dia 3/8 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews