KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 3.5 In, 1/2

INNOVATIVE COMPONENTS| Zoro #: G1633012| Mfr #: 3JCX2

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Ball Lock Pin
Knob Type: Positive Locking Pin
Pin Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633012 Mfr #: 3JCX2
Item: Ball Lock PinKnob Type: Positive Locking Pin
Pin Dia.: 1/2"Finish: Plain
Style: Ring HandleMaterial: 17-4 Stainless Steel
Grip Length: 3-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 3.5 In Grip Length, Pin Dia 1/2 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews