KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Pin, Ring, 4 In, 1/2

INNOVATIVE COMPONENTS| Zoro #: G2248723| Mfr #: 3JCX3

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grip Length: 4"
Item: Ball Lock Pin
Material: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248723 Mfr #: 3JCX3
Grip Length: 4"Item: Ball Lock Pin
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Style: Ring HandleFinish: Plain
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Pin,Ring, Grip Length 4 In Grip Length, Pin Dia 1/2 In, Knob Type Positive Lock Pin, Ring Handle Style, 17-4 Stainless

Reviews