Long Tapered Knob, 1/4-20 Thread Size, 3.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1244214| Mfr #: 3GEE7

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Long Tapered KnobFits Hand Wheel Dia. (In.): -Length: 3.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244214 Mfr #: 3GEE7
Item: Long Tapered KnobFits Hand Wheel Dia. (In.): -
Length: 3.875"Finish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertIncludes: -
Material: SteelStandards: -
Thread Size: 1/4-20Style: Long Tapered
Base Dia. (In.): 0.75Tap Type (In.): Blind
Diameter: 1.125"Country of Origin (subject to change): Multiple

Description

Long Tapered Knob, Overall Length 3 7/8, Thread Size 1/4-20 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Long Tapered Style, Steel, Zinc Plated

Reviews