PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2009287| Mfr #: 3GEE9

$7.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Long Tapered KnobTap Type (In.): BlindLength: 3.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009287 Mfr #: 3GEE9
Item: Long Tapered KnobTap Type (In.): Blind
Length: 3.875"Finish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertIncludes: -
Material: SteelStandards: -
Thread Size: 3/8-16Style: Long Tapered
Base Dia. (In.): 0.75Diameter: 1.125"
Fits Hand Wheel Dia. (In.): -Country of Origin (subject to change): Multiple

Description

Long Tapered Knob, Overall Length 3 7/8, Thread Size 3/8-16 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Long Tapered Style, Steel, Zinc Plated

Reviews