Metal Knob Plunger, 0.40 In, 1/4-20, SS

INNOVATIVE COMPONENTS| Zoro #: G1056964| Mfr #: 3JDA7

$18.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plunger Dia.: 0.123"
Material: Stainless Steel
Tip Dia.: 0.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056964 Mfr #: 3JDA7
Plunger Dia.: 0.123"Material: Stainless Steel
Tip Dia.: 0.12"Finish: Plain
Knob Type: Lock OutThread Size: 1/4"-20
Item: Spring Plunger PinTip Length: 0.125"
Style: KnobGrip Length: 0.4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Metal Knob Plunger, Overall Length 0.40 In, Thread Size 1/4-20 In, Tip Length 0.125 In In, Knob Type Plunger Pin, Plunger Pin Style, Stainless Steel, Plunger Dia 0.123 In

Reviews