Metal Knob Plunger, 5/16-18

INNOVATIVE COMPONENTS| Zoro #: G2247095| Mfr #: 3JDC2

$13.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Length: 0.188"
Item: Spring Plunger Pin
Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247095 Mfr #: 3JDC2
Tip Length: 0.188"Item: Spring Plunger Pin
Thread Size: 5/16"-18Knob Type: Lock Out
Finish: zinc platedStyle: Knob
Tip Dia.: 0.15"Material: steel
Grip Length: 0.53"Plunger Dia.: 0.154"
Country of Origin (subject to change): Taiwan, Province of China

Description

Metal Knob Plunger, Overall Length 0.53 In, Thread Size 5/16-18 In, Tip Length 0.188 In In, Knob Type Plunger Pin, Plunger Pin Style, Steel, Zinc Plated Clear Chromate, Plunger Dia 0.154 In

Reviews