JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Plastic Knob Plunger, 1 In, 5/8-11, 0.44

INNOVATIVE COMPONENTS| Zoro #: G0397817| Mfr #: 3JCZ8

$17.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397817 Mfr #: 3JCZ8
Item: Spring Plunger PinStyle: Knob
Finish: zinc platedItem: Spring Plunger Pin
Style: KnobMaterial: steel
Grip Length: 1"Tip Dia.: 0.38"
Tip Length: 0.440"Plunger Dia.: 0.38"
Thread Size: 5/8"-11Country of Origin (subject to change): Taiwan

Product Description

Plastic Knob Plunger, Overall Length 1 In, Thread Size 5/8-11 In, Tip Length 0.44 In, Knob Type Plunger Pin, 1 In Knurled Knob Style, Steel, Zinc Plated Clear Chromate, Plunger Dia 0.38 In

Product Reviews

Save 15%. Sign up for Z-mail.