KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch

INNOVATIVE COMPONENTS| Zoro #: G1481155| Mfr #: 3JCZ7

$16.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Length: 0.500"
Item: Spring Plunger Pin
Includes: Vibration Resistant Locking Patch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481155 Mfr #: 3JCZ7
Tip Length: 0.500"Item: Spring Plunger Pin
Includes: Vibration Resistant Locking PatchThread Size: 1/2"-13
Finish: zinc platedStyle: Pull Ring
Tip Dia.: 0.31"Material: steel
Grip Length: 2"Plunger Dia.: 0.312"
Country of Origin (subject to change): Taiwan, Province of China

Description

Plunger Pin Ring, Grip Length 2 Grip Length, Thread Size 1/2-13 In, Tip Length 0.50 In, Knob Type Spring Loaded Plunger Pin, Pull Ring Plunger Style, Steel, Zinc Plated Clear Chromate, Plunger Dia 0.312 In, Includes Vibration Resistant Locking Patch

Reviews