KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16

INNOVATIVE COMPONENTS| Zoro #: G1345705| Mfr #: 3JCZ5

$10.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Vibration Resistant Locking Patch
Plunger Dia.: 0.233"
Grip Length: 1.68"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345705 Mfr #: 3JCZ5
Includes: Vibration Resistant Locking PatchPlunger Dia.: 0.233"
Grip Length: 1.68"Item: Spring Plunger Pin
Tip Dia.: 0.23"Material: steel
Tip Length: 0.370"Style: Pull Ring
Finish: zinc platedThread Size: 3/8"-16
Country of Origin (subject to change): Taiwan, Province of China

Description

Plunger Pin Ring, Grip Length 1.68 In Grip Length, Thread Size 3/8-16 In, Tip Length 0.37 In, Knob Type Spring Loaded Plunger Pin, Pull Ring Plunger Style, Steel, Zinc Plated Clear Chromate, Plunger Dia 0.233 In, Includes Vibration Resistant Locking Patch

Reviews