DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Ball Knob

INNOVATIVE COMPONENTS| Zoro #: G1531871| Mfr #: 3CRN2

$9.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Dia.: 1"
Material: steel
Tip Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531871 Mfr #: 3CRN2
Barrel Dia.: 1"Material: steel
Tip Dia.: 1/2"Barrel Height: 1.50"
Finish: zinc platedKnob Type: Ball Knob
Item: Pop Pin w/ Weld On BarrelTip Length: 0.610"
Style: Tapered TipCountry of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Tip Dia 1/2 In, Barrel Dia 1 In, 1.38 In Ball Knob Tapered Tip Style, Case Hardened Steel Pin, Zinc Plated Pin, 1.50 In

Reviews