KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Ball Knob

INNOVATIVE COMPONENTS| Zoro #: G1990983| Mfr #: 3CRN5

$11.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Length: 0.560"
Item: Pop Pin w/ Weld On Barrel
Barrel Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990983 Mfr #: 3CRN5
Tip Length: 0.560"Item: Pop Pin w/ Weld On Barrel
Barrel Dia.: 1"Knob Type: Ball Knob
Finish: zinc platedStyle: Short Tip
Tip Dia.: 1/2"Barrel Height: 1.50"
Material: steelCountry of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Tip Dia 1/2 In, Barrel Dia 1 In, 1.38 In Ball Knob Short Tip Style, Case Hardened Steel Pin, Zinc Plated Pin, 1.50 In

Reviews