Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.860"L, Rounded T-Knob

INNOVATIVE COMPONENTS| Zoro #: G0974163| Mfr #: 3JDF8

$9.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Dia.: 1"
Material: steel
Tip Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974163 Mfr #: 3JDF8
Barrel Dia.: 1"Material: steel
Tip Dia.: 1/2"Barrel Height: 1.50"
Finish: zinc platedKnob Type: Rounded T-Knob
Thread Size: 3/4"-16Item: Pop Pin w/ Weld On Barrel
Tip Length: 0.860"Style: Straight Tip
Country of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Knob Type Rounded T-Knob, Straight Tip Style, Steel, Zinc Plated, 1.50 In. Barrel Height, 1 In. Barrel Dia., 3/4-16 Thread Size

Reviews