KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob

INNOVATIVE COMPONENTS| Zoro #: G2218982| Mfr #: 3CRP5

$12.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pop Pin w/ Weld On Barrel
Tip Dia.: 3/8"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218982 Mfr #: 3CRP5
Item: Pop Pin w/ Weld On BarrelTip Dia.: 3/8"
Material: steelBarrel Dia.: 1"
Barrel Height: 1.50"Knob Type: Ball Knob
Style: LockingFinish: zinc plated
Tip Length: 0.600"Country of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Tip Dia 3/8 In, Barrel Dia 1 In, Tip Length 0.60 In, 1.38 In Ball Knob Locking Style, Case Hardened Steel Pin, Zinc Plated Pin, 1.50 In

Reviews