Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob

INNOVATIVE COMPONENTS| Zoro #: G1373687| Mfr #: 3CRP6

$12.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Barrel Dia.: 1"Material: steelTip Dia.: 3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1373687 Mfr #: 3CRP6
Barrel Dia.: 1"Material: steel
Tip Dia.: 3/8"Barrel Height: 1.50"
Finish: zinc platedKnob Type: Rounded T-Knob
Thread Size: 3/4"-10Item: Pop Pin w/ Weld On Barrel
Tip Length: 0.600"Style: Locking
Country of Origin (subject to change): Multiple


Pop Pin w/ Weld On Barrel, Knob Type Rounded T-Knob, Locking Style, Steel, Zinc Plated, 1.50 In. Barrel Height, 3/4-10 Thread Size, 3/8 in. Tip Diameter, 0.60 in. Tip Length