DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob

INNOVATIVE COMPONENTS| Zoro #: G1046141| Mfr #: 3CRP4

$10.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Dia.: 1"
Material: steel
Tip Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046141 Mfr #: 3CRP4
Barrel Dia.: 1"Material: steel
Tip Dia.: 5/16"Barrel Height: 1.50"
Finish: zinc platedKnob Type: Pull Knob
Item: Pop Pin w/ Weld On BarrelTip Length: 0.600"
Style: Straight TipCountry of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Tip Dia 5/16 In, Barrel Dia 1 In, Tip Length 0.60 In, 1.62 In Pull Knob Straight Style, Case Hardened Steel Pin, Zinc Plated Pin, 1.50 In

Reviews