KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob

INNOVATIVE COMPONENTS| Zoro #: G0761853| Mfr #: 3CRN1

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 1"
Item: Pop Pin w/ Weld On Barrel
Tip Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761853 Mfr #: 3CRN1
Grip Length: 1"Item: Pop Pin w/ Weld On Barrel
Tip Dia.: 1/2"Material: steel
Barrel Dia.: 1"Barrel Height: 1-1/2"
Knob Type: Pull KnobStyle: Straight Tip
Finish: zinc platedTip Length: 0.900"
Country of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Knob Type Pull Knob, Straight Tip Style, Steel, Zinc Plated, Barrel Height 1-1/2 In., Barrel Dia. 1 In., Tip Dia. (In.) 1/2, Tip Length (In.) 9/10

Reviews