DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Ball Knob

INNOVATIVE COMPONENTS| Zoro #: G0455847| Mfr #: 3JDF7

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Dia.: 1"
Material: steel
Tip Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455847 Mfr #: 3JDF7
Barrel Dia.: 1"Material: steel
Tip Dia.: 1/2"Barrel Height: 1-1/2"
Finish: zinc platedKnob Type: Ball Knob
Item: Pop Pin w/ Weld On BarrelTip Length: 0.900"
Style: Straight TipCountry of Origin (subject to change): Multiple

Description

Pop Pin w/ Weld On Barrel, Knob Type Pull Knob, Straight Tip Style, Steel, Zinc Plated, Barrel Height 1-1/2 In., Barrel Dia. 1 In., Tip Dia. (In.) 1/2, Tip Length (In.) 9/10

Reviews