Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0291155| Mfr #: 3GEF5

$1.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.25"
Material: steel
Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291155 Mfr #: 3GEF5
Length: 1.25"Material: steel
Finish: Zinc YellowDiameter: 1.625"
Knob Type: Black Polypro Plastic Steel Zinc Yellow InsertThread Size: 5/16-18
Item: Pull knobTap Type (In.): Blind
Style: PullCountry of Origin (subject to change): Multiple

Description

Pull Knob, Length 1 1/4 In, 5/16-18, Dia 1 5/8 In, Tap Type Blind In, Knob Type Black Polypro Plastic Steel Zinc Yellow Insert, Pull Style, Steel, Zinc Yellow

Reviews