PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pull Knob, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0439004| Mfr #: 3GEF3

$2.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: PullMaterial: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439004 Mfr #: 3GEF3
Style: PullMaterial: Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro Plastic Steel Zinc LocknutDiameter: 1.00"
Item: Pull knobFinish: zinc plated
Length: 1.00"Standards: -
Thread Size: 1/4-20Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Pull Knob, Length 1 In, 1/4-20, Dia 1 In, Tap Type Blind In, Knob Type Black Polypro Plastic Steel Zinc Locknut, Pull Style, Steel, Zinc Plated

Reviews