Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2158064| Mfr #: 3GEM8

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Rounded T KnobMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158064 Mfr #: 3GEM8
Style: Rounded T KnobMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.25"Item: Rounded T Knob
Finish: zinc platedLength: 1.375"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Rounded T Knob, Length 1 3/8 In, Thread Size 3/8-16 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Rounded T Knob Style, Steel, Zinc Plated

Reviews