SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1853083| Mfr #: 3GEM6

$2.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Rounded T KnobMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853083 Mfr #: 3GEM6
Style: Rounded T KnobMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Yellow Insert
Diameter: 2.25"Item: Rounded T Knob
Finish: zinc platedLength: 1.375"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Rounded T Knob, Length 1 3/8 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Yellow Insert, Rounded T Knob Style, Steel, Zinc Plated

Reviews